Motion
110AX06228S
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #11631336
MFR #110AX06228S
Price$148.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #11631336
MFR #110AX06228S

Mfr description
110AX06228S 6X2 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$148.55/each

Specifications

Dimensions

  • Overall Height
    7-1/2 in
  • Swivel Lead Length  
    1-9/16 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Caster Type
    Swivel
  • Load Capacity
    1250 lbs
  • Product Type
    Plate Casters
  • Series
    110
  • Tread Material
    Round
  • Wheel Color
    Maroon
  • Wheel Material
    Polyurethane on Aluminum
  • Wheel Material Type
    Polyurethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)