Motion
110AX08228S
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #11631340
MFR #110AX08228S
Price$193.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #11631340
MFR #110AX08228S

Mfr description
110AX08228S 8X2 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$193.03/each

Specifications

Dimensions

  • Mount Height
    10.1250 in
  • Swivel Lead Length  
    2.2500 in
  • Swivel Radius
    6.2500 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Caster Type
    Swivel
  • Hardness
    85 Shore A
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Series
    110
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Maroon Tread on Aluminum Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    AX - Round Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)