Motion
110AX08228SPLB

ALBION INDUSTRIES
110AX08228SPLB

Plate Caster - 110 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #11631342
MFR #110AX08228SPLB
Price$377.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110AX08228SPLB

Plate Caster - 110 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.0000 in Face Width, 1500 lbs Load Capacity
Mi Item #11631342
MFR #110AX08228SPLB

Mfr description
110AX08228SPLB 8X2 POLY URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$377.11/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    2-7/16 in x 4-15/16 in, 61.9 mm x 125.4 mm
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    8.0000 in, 203.20 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4.9375 in | 125.40 mm
  • Min Bolt Hole Spacing
    2.4375 in | 61.89 mm
  • Mount Height
    10.1250 in | 257.19 mm
  • Mounting Plate Size  
    4.0000 in x 4.0000 in
  • Overall Height
    10.1250 in, 257.18 mm
  • Plate Size
    4 in x 5-1/2 in
  • Swivel Lead Length  
    2.2500 in
  • Tread Width
    2.0000 in
  • Weight
    1500 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    1.8750 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plating, Integrated PLB Brake
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Bearing ID
    0.5.000 in, 12.70 mm
  • Brake Locking Style
    Pedal Lock
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Swivel with Brake
  • Caster Series
    110 series
  • Caster Type
    Swivel with Wheel Brake
  • Construction
    Kingpinless
  • Core Color
    Maroon
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Platform trucks, Tow line, Utility carts
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Includes
    Zerk Fitting
  • Load Capacity
    1500 lbs
  • Manufacturer Catalog Number
    110AX08228SPLB
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 series
  • Style
    Top Plate
  • Top Plate
    101.6 mm x 139.7 mm, 4 in x 5-1/2 in
  • Tread Color
    Maroon
  • Tread Material
    Polyurethane
  • Type
    Swivel with Brake
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    1500 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)