Motion
110NX04228SFBE

ALBION INDUSTRIES
110NX04228SFBE

Plate Caster - 110 series, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #11631393
MFR #110NX04228SFBE
Price$236.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110NX04228SFBE

Plate Caster - 110 series, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #11631393
MFR #110NX04228SFBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$236.01/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.50 mm
  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    2-5/8 in x 3-5/8 in, 66.7 mm x 92.1 mm
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    3.6250 in | 92.09 mm
  • Min Bolt Hole Spacing
    2.6250 in | 66.70 mm
  • Mounting Plate Size  
    101.60 mm x 114.30 mm
  • Overall Height
    5.6250 in, 142.87 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.1875 in
  • Tread Width
    2.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.8750 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Face brake FBE
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Bearing ID
    0.5.000 in, 12.70 mm
  • Brake Locking Style
    Face Contact
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    110 series
  • Caster Type
    Kingpinless Swivel
  • Construction
    Kingpinless
  • Core Material
    Polymer
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Platform trucks, Utility carts
  • Frame Finish
    Zinc plating
  • Frame Material
    Steel
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    110NX04228SFBE
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 series
  • Style
    Kingpinless Plate
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Material
    Trionix High Impact Polymer
  • Type
    Kingpinless Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon

Overview

Mfr description
110NX04228SFBE 4X2 NYL SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought