Motion
110NX04228SP

ALBION INDUSTRIES
110NX04228SP

Plate Caster - 110 Series Kingpinless, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #11631394
MFR #110NX04228SP
Price$362.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110NX04228SP

Plate Caster - 110 Series Kingpinless, Nylon Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
MI ITEM #11631394
MFR #110NX04228SP

Mfr description
110NX04228SP 4X2 NYL SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$362.84/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.1875 in
  • Swivel Radius
    7.0000 in, 177.80 mm
  • Tire Size
    2.0000 in x 4.0000 in, 50.79 mm x 101.59 mm
  • Tread Width
    2.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plated
  • Application
    Dollies,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Brake Locking Style
    Pedal Lock
  • Brake Type
    P Poly Cam
  • Caster Load Capacity Range
    2000 lbs, 907.185 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel with Brake
  • Caster Series
    110 Series Kingpinless
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Nylon
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    78 to 82 Shore D
  • Heat Tolerance
    -30 to 220 °F
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    110NX04228SP
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 Series Kingpinless
  • Style
    Top Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Black
  • Tread Material
    Nylon
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    2000 lbs
  • Wheel Color
    Black
  • Wheel Hardness
    78 to 82 Shore D
  • Wheel Material Type
    Nylon
  • Wheel Type
    Nylon

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)