Motion
110NX05228SFBE

ALBION INDUSTRIES
110NX05228SFBE

Plate Caster - 110 Series, Nylon Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #11631395
MFR #110NX05228SFBE
Price$272.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110NX05228SFBE

Plate Caster - 110 Series, Nylon Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #11631395
MFR #110NX05228SFBE

Mfr description
110NX05228SFBE 5X2 NYL SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$272.75/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2.0000 in
  • Overall Height
    6.5000 in, 165.10 mm
  • Swivel Lead Length  
    1.3750 in
  • Tread Width
    2.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Precision Raceways, Fully Heat Treated Construction, Zerk in Swivel Section, Zinc Plating
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Caster Load Capacity Range
    2000 lbs, 907.185 kg
  • Caster Series
    110 Series
  • Caster Type
    Kingpinless
  • Construction
    Kingpinless
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Dough troughs, Platform trucks, Tow line, Utility carts, Tooling fixtures, Scrap metal carriers
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    110NX05228SFBE
  • Product Type
    Plate Casters
  • Series
    110 Series
  • Tread Material
    TrionixTM High Impact Polymer
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Material Type
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)