Motion
110PF06228SFBE

ALBION INDUSTRIES
110PF06228SFBE

Plate Caster - 110 Series, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #11631411
MFR #110PF06228SFBE
Price$303.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110PF06228SFBE

Plate Caster - 110 Series, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 2000 lbs Load Capacity
Mi Item #11631411
MFR #110PF06228SFBE

Mfr description
110PF06228SFBE 6X2 POLY URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.76/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 in to 3.0000 x 3.0000 in, 66.70 x 92.09 mm to 76.20 x 76.20 mm
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Mounting Plate Size  
    101.60 mm x 114.30 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Swivel Lead Length  
    1.5625 in
  • Tread Width
    2.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Face brake
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel with Brake
  • Caster Series
    110 Series
  • Caster Type
    Swivel with Wheel Brake
  • Construction
    Kingpinless
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2000 lbs
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 Series
  • Top Plate
    101.60 mm x 114.30 mm, 4.0000 in x 4-1/2 in
  • Tread Color
    Yellow
  • Tread Material
    Polyurethane
  • Type
    Swivel with Brake
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    2000 lbs
  • Wheel Color
    Yellow
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane Tread on Heavy Duty Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)