Motion
110PF08228R
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2000 lbs Load Capacity
Mi Item #11631413
MFR #110PF08228R
Price$203.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2000 lbs Load Capacity
Mi Item #11631413
MFR #110PF08228R

Mfr description
110PF08228R 8X2 POLY URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$203.25/each

Specifications

Dimensions

  • Mount Height
    10.1250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Application
    Dollies, Platform Trucks, Scrap Metal Carriers, Tooling Fixtures, Tow Line, Utility Carts
  • Caster Type
    Rigid
  • Hardness
    95 Shore A
  • Load Capacity
    2000 lbs
  • Product Type
    Plate Casters
  • Series
    110
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Yellow Tread on Black Cast Iron Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PF - Polyurethane (HD Cast Iron Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)