Motion
110PF08228S
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2000 lbs Load Capacity
MI ITEM #11631414
MFR #110PF08228S
Your Price$271.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2000 lbs Load Capacity
MI ITEM #11631414
MFR #110PF08228S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$271.53/each(List $339.41)

Overview

Mfr description
110PF08228S 8X2 POLY URA SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    8.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    2000 lbs
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Precision Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    110
  • Swivel Radius
    6.2500 in
  • Wheel Color
    Yellow Tread on Black Cast Iron Core
  • Wheel Type
    PF - Polyurethane (HD Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought