Motion
110XA04229R
Plate Caster - 110 Series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #11631428
MFR #110XA04229R
Price$83.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 110 Series, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 600 lbs Load Capacity
MI ITEM #11631428
MFR #110XA04229R

Mfr description
110XA04229R 4X2 POLY URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.10/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Bolt Hole Spacing
    2-5/8 x 3-5/8 in to 3.0000 x 3.0000 in, 66.70 x 92.09 mm to 76.20 x 76.20 mm
  • Bolt Size
    3/8 in, 9.50 mm
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Mounting Plate Size  
    101.60 mm x 114.30 mm
  • Overall Height
    5.6250 in, 142.88 mm
  • Plate Size
    4.0000 in x 4-1/2 in
  • Swivel Lead Length  
    1.1875 in
  • Tread Width
    2.0000 in
  • Weight
    600 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Zinc Plating
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    600 lbs, 272.155 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    110 Series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Dough troughs, Platform trucks, Tow line, Utility carts, Tooling fixtures, Scrap metal carriers
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    600 lbs
  • Manufacturer Catalog Number
    110XA04229R
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    110 Series
  • Top Plate
    101.60 mm x 114.30 mm, 4.0000 in x 4-1/2 in
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Pedestal Precision Ball
  • Weight Capacity
    600 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)