Motion
110XS04229SFBE

ALBION INDUSTRIES
110XS04229SFBE

Plate Caster - 110 Series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 400 lbs Load Capacity
MI ITEM #11631447
MFR #110XS04229SFBE
Price$94.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
110XS04229SFBE

Plate Caster - 110 Series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 2.0000 in Face Width, 400 lbs Load Capacity
MI ITEM #11631447
MFR #110XS04229SFBE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$94.87/each

Specifications

Dimensions

  • Axle Diameter
    0.5000 in
  • Caster Size
    4.0000 in, 101.60 mm
  • Face Width
    2.0000 in
  • Overall Height
    5.6250 in,142.87 mm
  • Swivel Lead Length  
    1.1875 in
  • Tread Width
    2.0000 in
  • Weight
    400 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    3-Year warranty, Kingpinless Design, Heat treated precision machined raceway, Zinc plating, RoHS Compliant
  • Application
    Dollies,Dough troughs,Platform trucks,Tow line,Utility carts,Tooling fixtures,Scrap metal carriers
  • Caster Load Capacity Range
    400 lbs, 181.4 kg
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    110 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Extra Soft Flat Tread
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    65-75 Shore A
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    400 lbs
  • Mount
    Kingpinless Top Plate
  • Mount Type
    Kingpinless Top Plate
  • Mounting
    Kingpinless Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • RoHs Compliance
    Yes
  • Series
    110 Series
  • Style
    Top Plate
  • Tread Color
    Grey
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Pedestal Precision Ball
  • Weight Capacity
    400 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Extra Soft Flat Tread

Overview

Mfr description
110XS04229SFBE 4X2 RBR SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought