Motion
120EG05229SFBG

ALBION INDUSTRIES
120EG05229SFBG

Plate Caster - 120 Series Stainless Kingpinless Casters, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
Mi Item #11631464
MFR #120EG05229SFBG
Price$403.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120EG05229SFBG

Plate Caster - 120 Series Stainless Kingpinless Casters, Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 2.0000 in Face Width, 900 lbs Load Capacity
Mi Item #11631464
MFR #120EG05229SFBG

Mfr description
120EG05229SFBG 5X2 POLY URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$403.72/each

Specifications

Dimensions

  • Bolt Hole Spacing
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2.0000 in
  • Max Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Min Bolt Hole Spacing
    4.0000 in, 101.60 mm
  • Mount Height
    6.5000 in, 165.09 mm
  • Mounting Plate Size  
    4-1/2 x 4.0000 in, 114.30 x 101.60 mm
  • Overall Height
    6.5000 in,165.09 mm
  • Plate Size
    4-1/2 x 4.0000 in
  • Swivel Lead Length  
    1.3750 in
  • Swivel Radius
    6.5000 in, 165.09 mm
  • Tire Size
    2.0000 in x 5.0000 in, 50.79 mm x 127 mm
  • Tread Width
    2.0000 in
  • Weight
    900 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Stainless, Ergonomic
  • Application
    Food Processing,Bakery Troughs,Pharmaceutical Equipment,Laboratory Equipment,Hospital Waste Management,Marine,Dollies
  • Brake Locking Style
    Face Contact
  • Brake Type
    FBG Stainless Steel Face Brake (FBG)
  • Caster Load Capacity Range
    900 lbs, 408.233 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    120 Series Stainless Kingpinless Casters
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Gray
  • Core Material
    Polyurethane
  • Finish Coating
    Stainless Steel
  • For Use With
    Dollies
  • Frame Finish
    Stainless Steel
  • Frame Material
    Stainless Steel
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    900 lbs
  • Manufacturer Catalog Number
    120EG05229SFBG
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Stainless Steel
  • Series
    120 Series Stainless Kingpinless Casters
  • Style
    Top Plate
  • Top Plate
    4-1/2 x 4.0000 in,114.30 x 101.60 mm
  • Tread Color
    Gray
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Pedestal Precision Ball
  • Weight Capacity
    900 lbs
  • Wheel Color
    Gray
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)