Motion
120XA05201S
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 750 lbs Load Capacity
MI ITEM #11631488
MFR #120XA05201S
List Price$419.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 750 lbs Load Capacity
MI ITEM #11631488
MFR #120XA05201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$419.30/each for your price

Overview

Mfr description
120XA05201S 5X2 POLY URA SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    5.0000 in
  • Wheel Bearing Type
    Stainless Steel Roller
  • Load Capacity
    750 lbs
  • Mount Height
    6.5000 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Application
    Bakery Troughs, Dollies, Food Processing, Hospital Waste Management, Laboratory Equipment, Marine, Pharmaceutical Equipment
  • Type Of Bearing
    Stainless Steel Roller
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    120
  • Swivel Radius
    3.8750 in
  • Wheel Color
    Gray Tread on Gray Polypropylene Core
  • Wheel Type
    XA - Polyurethane (Polypropylene Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought