Motion
120XA08201S01FBG

ALBION INDUSTRIES
120XA08201S01FBG

Plate Caster - 120 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1050 lbs Load Capacity
Mi Item #11631493
MFR #120XA08201S01FBG
Price$484.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
120XA08201S01FBG

Plate Caster - 120 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2 mm Face Width, 1050 lbs Load Capacity
Mi Item #11631493
MFR #120XA08201S01FBG

Mfr description
120XA08201S01FBG 8X2 POLY URA SWL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$484.27/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    4.9380 in, 125.41 mm
  • Min Bolt Hole Spacing
    2.4380 in, 61.91 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.0000 in
  • Weight
    1000 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Stainless Steel, Maintenance-Free, Welded Legs
  • Application
    Food Processing,Bakery Dough Troughs,Stainless Carts,Pharmaceuticals,Laboratory,Clean Room,Hospital Waste Management,Marine,Dollies
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    1200 lbs, 544.311 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    120 series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Natural
  • Core Material
    Poly Propylene
  • Fastener Code
    Standard Plate
  • Finish Coating
    Polished Stainless Steel
  • For Use With
    Food Processing Bakery Dough Troughs Stainless Carts Pharmaceuticals Laboratory Clean Room Hospital Waste Management Marine Dollies
  • Frame Finish
    Polished Stainless Steel
  • Frame Material
    Stainless Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1050 lbs
  • Manufacturer Catalog Number
    120XA08201S01FBG
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Polished Stainless Steel
  • Series
    120 series
  • Style
    Top Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Grey
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1000 lbs
  • Wheel Hardness
    63 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)