Motion
16CA05201SFBA

ALBION INDUSTRIES
16CA05201SFBA

Cast Iron Wheel Material, 5.0000 in Wheel Diameter
MI ITEM #11631515
MFR #16CA05201SFBA
Your Price$71.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16CA05201SFBA

Cast Iron Wheel Material, 5.0000 in Wheel Diameter
MI ITEM #11631515
MFR #16CA05201SFBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$71.79/each(List $89.74)

Overview

Mfr description
16CA05201SFBA 5X1-7/8 CAS IRN SWL

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    5.0000 in
  • Wheel Bearing Type
    Roller
  • Mount Height
    6.5000 in
  • Swivel Lead Length
  • Brake Type
    FBA Face Brake (FBA)
  • Tread Width
    2.0000 in
  • Hardness
    Brinell 145
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Cast Iron
  • Series
    16
  • Swivel Radius
    4.1250 in
  • Wheel Color
    Gray Enamel
  • Wheel Type
    CA - Cast Iron
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought