Motion
16EG05201ST
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 900 lbs Load Capacity
Mi Item #11631542
MFR #16EG05201ST
Price$69.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 5.0000 in Wheel Diameter, 900 lbs Load Capacity
Mi Item #11631542
MFR #16EG05201ST

Mfr description
16EG05201ST 5X2 POL URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$69.85/each

Specifications

Dimensions

  • Mount Height
    6.5000 in
  • Swivel Lead Length  
    1.6250 in
  • Swivel Radius
    7.0000 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    5.0000 in

Details

  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Brake Type
    Total Lock Brake (T)
  • Caster Type
    Swivel
  • Hardness
    95 Shore A
  • Load Capacity
    900 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Blue Tread on Gray Polypropylene Core
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    EG - Eagle Polyurethane (Polypropylene Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)