Motion
16EG06201S
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1100 lbs Load Capacity
MI ITEM #11631544
MFR #16EG06201S
List Price$68.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 1100 lbs Load Capacity
MI ITEM #11631544
MFR #16EG06201S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$68.43/each for your price

Overview

Mfr description
16EG06201S 6X2 POL URA SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Roller
  • Load Capacity
    1100 lbs
  • Mount Height
    7.2500 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    95 Shore A
  • Application
    Automotive, Distribution Carts, Dollies, Floor Trucks, Hand Trucks, Marine, Platform Trucks, Utility Carts, Warehouse Trucks, Waste Disposal Trucks
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Polyurethane
  • Series
    16
  • Swivel Radius
    4.7500 in
  • Wheel Color
    Blue Tread on Gray Polypropylene Core
  • Wheel Type
    EG - Eagle Polyurethane (Polypropylene Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought