Motion
16PB06201SFBA

ALBION INDUSTRIES
16PB06201SFBA

Plate Caster - 16 series, Polypropylene Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 300 lbs Load Capacity
Mi Item #11631593
MFR #16PB06201SFBA
Price$72.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16PB06201SFBA

Plate Caster - 16 series, Polypropylene Wheel Material, 6.0000 in Wheel Diameter, 2.0000 in Face Width, 300 lbs Load Capacity
Mi Item #11631593
MFR #16PB06201SFBA

Mfr description
16PB06201SFBA 6X2 POL PRO SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.42/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2.0000 in
  • Leg Size
    1/4 in, 6.34 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    7.2500 in,184.15 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.7500 in
  • Tread Width
    2.0000 in
  • Weight
    750 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Usa Made, 3 Year Warranty, Nsf Listed, Heat-Treated Raceways, Welded Legs, Face Brake
  • Application
    Shop Carts,Distribution Carts,Dollies,Waste Disposal Trucks,Warehouse Trucks,Floor Trucks
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    1250 lbs, 567 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    16 series
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -20 to 180 °F
  • Load Capacity
    300 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    16 series
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Material
    Polypropylene
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    750 lbs
  • Wheel Hardness
    65 Shore D
  • Wheel Material Type
    Polypropylene
  • Wheel Type
    Polyolefin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)