Motion
16TM08201SFBA

ALBION INDUSTRIES
16TM08201SFBA

8.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #11631629
MFR #16TM08201SFBA
Price$90.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16TM08201SFBA

8.0000 in Wheel Diameter, 1250 lbs Load Capacity
Mi Item #11631629
MFR #16TM08201SFBA

Mfr description
16TM08201SFBA 8X2 PHN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.62/each

Specifications

Dimensions

  • Mount Height
    9.5000 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    5.7500 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Brake Type
    FBA Face Brake (FBA)
  • Load Capacity
    1250 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Black Phenolic Resin
  • Wheel Type
    TM - Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)