Motion
16XS06201SFBA

ALBION INDUSTRIES
16XS06201SFBA

6.0000 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #11631653
MFR #16XS06201SFBA
Price$86.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
16XS06201SFBA

6.0000 in Wheel Diameter, 600 lbs Load Capacity
Mi Item #11631653
MFR #16XS06201SFBA

Mfr description
16XS06201SFBA 6X2 SFT RBR SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.36/each

Specifications

Dimensions

  • Mount Height
    7.2500 in
  • Swivel Lead Length  
    1.7500 in
  • Swivel Radius
    4.7500 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in

Details

  • Brake Type
    FBA Face Brake (FBA)
  • Hardness
    65-75 Shore A
  • Load Capacity
    600 lbs
  • Product Type
    Plate Casters
  • Series
    16
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Gray Tread on Gray Core
  • Wheel Type
    XS - Performa
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)