Motion
170AX06228R
Plate Caster - 170 series, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2 mm Face Width, 500 lbs Load Capacity
Mi Item #11631660
MFR #170AX06228R
Price$117.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 170 series, Polyurethane Wheel Material, 6.0000 in Wheel Diameter, 2 mm Face Width, 500 lbs Load Capacity
Mi Item #11631660
MFR #170AX06228R

Mfr description
170AX06228R 6X2 POLY URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$117.92/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    2 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    7.5000 in,190.50 mm
  • Plate Size
    4 in x 4-1/2 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Dollies,Dough Troughs,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    170 series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Material
    Aluminum
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    500 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    170 series
  • Style
    Rigid Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Maroon
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Hardness
    85A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)