Motion
170CA05201S
Plate Caster - 170 series, Cast Iron Wheel Material, 5.0000 in Wheel Diameter, 2 mm Face Width, 450 lbs Load Capacity
Mi Item #11631670
MFR #170CA05201S
Price$96.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 170 series, Cast Iron Wheel Material, 5.0000 in Wheel Diameter, 2 mm Face Width, 450 lbs Load Capacity
Mi Item #11631670
MFR #170CA05201S

Mfr description
170CA05201S 5X2 CAS IRN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$96.13/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    5.0000 in, 127 mm
  • Face Width
    2 mm
  • Mount Height
    6.5000 in, 165.09 mm
  • Overall Height
    6.5000 in,165.09 mm
  • Swivel Lead Length  
    1.3750 in
  • Tread Width
    2.0000 in
  • Weight
    1500 lbs
  • Wheel Diameter
    5.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Welded Legs
  • Application
    Dollies,Dough Troughs,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    300 lbs to 1500 lbs, 136.08 kg to 680.39 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    170 series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies, Dough Troughs, Platform Trucks, Tow Line, Utility Carts, Tooling Fixtures, Scrap Metal Carriers
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Includes
    Axle and Nut
  • Load Capacity
    450 lbs
  • Manufacturer Catalog Number
    170CA05201S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    170 series
  • Style
    Swivel Plate
  • Tread Color
    Unpainted
  • Tread Material
    Cast Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1500 lbs
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)