Motion
170MR04201SFBE

ALBION INDUSTRIES
170MR04201SFBE

Plate Caster - 170 series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 3 mm Face Width, 2800 lbs Load Capacity
Mi Item #11631692
MFR #170MR04201SFBE
Price$129.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
170MR04201SFBE

Plate Caster - 170 series, Rubber Wheel Material, 4.0000 in Wheel Diameter, 3 mm Face Width, 2800 lbs Load Capacity
Mi Item #11631692
MFR #170MR04201SFBE

Mfr description
170MR04201SFBE 4X2 SFT RBR SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.10/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.1875 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    4.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Dollies,Dough Troughs,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Bearing ID
    0.5000 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    Face Contact
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    170 series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    2800 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    170 series
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Black
  • Tread Material
    Cushion Rubber
  • Type Of Bearing
    Roller Bearing
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)