Motion
170PF08228R01

ALBION INDUSTRIES
170PF08228R01

Plate Caster - 170 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 2800 lbs Load Capacity
Mi Item #11631705
MFR #170PF08228R01
Price$210.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
170PF08228R01

Plate Caster - 170 series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 2800 lbs Load Capacity
Mi Item #11631705
MFR #170PF08228R01

Mfr description
170PF08228R01 8X2 POLY URA RID CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$210.84/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3 mm
  • Mounting Plate Size  
    101.59 mm x 114.29 mm
  • Overall Height
    9.5000 in, 241.30 mm
  • Plate Size
    4 in x 4-1/2 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs, Rohs Compliant
  • Application
    Dollies,Dough Troughs,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Bearing ID
    0.5000 in, 12.69 mm
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    170 series
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2800 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    170 series
  • Style
    Rigid Plate
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Color
    Yellow
  • Tread Material
    Polyurethane
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)