Motion
170XR06201S
Plate Caster - 170 series, Rubber Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 1200 lbs Load Capacity
Mi Item #11631735
MFR #170XR06201S
Price$109.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 170 series, Rubber Wheel Material, 6.0000 in Wheel Diameter, 3 mm Face Width, 1200 lbs Load Capacity
Mi Item #11631735
MFR #170XR06201S

Mfr description
170XR06201S 6X2 SFT RBR SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109.13/each

Specifications

Dimensions

  • Axle Diameter
    0.0295 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Face Width
    3 mm
  • Mounting Plate Size  
    101.59 mm x 114.29 mm
  • Overall Height
    7.5000 in, 190.50 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    1.5625 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Dollies,Dough Troughs,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Load Capacity Range
    300 lbs to 1500 lbs, 136.08 kg to 680.39 kg
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    170 series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Poly Propylene
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    1200 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    170 series
  • Top Plate
    101.6 mm x 114.3 mm, 4 in x 4-1/2 in
  • Tread Color
    Grey
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)