Motion
170XS08201S01FBE

ALBION INDUSTRIES
170XS08201S01FBE

Plate Caster - 170 series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 4200 lbs Load Capacity
Mi Item #11631751
MFR #170XS08201S01FBE
Price$212.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
170XS08201S01FBE

Plate Caster - 170 series, Rubber Wheel Material, 8.0000 in Wheel Diameter, 3 mm Face Width, 4200 lbs Load Capacity
Mi Item #11631751
MFR #170XS08201S01FBE

Mfr description
170XS08201S01FBE 8X2 SFT RBR SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$212.56/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Bolt Size
    3/8 in, 9.52 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3 mm
  • Max Bolt Hole Spacing
    3.6250 in, 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    9.5000 in, 241.30 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    9.5000 in,241.30 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.0000 in
  • Weight
    675 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant
  • Application
    Dollies,Dough Troughs,Platform Trucks,Tow Line,Utility Carts,Tooling Fixtures,Scrap Metal Carriers
  • Bearing ID
    3/4 in, 19.05 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    170 series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Gray
  • Core Material
    Poly Propylene
  • Fastener Code
    Standard Plate
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -45 to 180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    4200 lbs
  • Manufacturer Catalog Number
    170XS08201S01FBE
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    170 series
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in,101.6 mm x 114.3 mm
  • Tread Color
    Gray
  • Tread Material
    Soft Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    675 lbs
  • Wheel Hardness
    65-75 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Soft Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)