Motion
310FR10501SP

ALBION INDUSTRIES
310FR10501SP

Plate Caster - 310 CONTENDER, Ductile Iron Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 2800 lbs Load Capacity
Mi Item #11631787
MFR #310FR10501SP
Price$497.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
310FR10501SP

Plate Caster - 310 CONTENDER, Ductile Iron Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 2800 lbs Load Capacity
Mi Item #11631787
MFR #310FR10501SP

Mfr description
310FR10501SP 10X3 DUC SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$497.58/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • King Pin Diameter
    0.5000 in
  • Leg Size
    3/8 in | 9.52 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in
  • Overall Height
    11.5000 in, 292.10 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Weight
    4100 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs, Rohs Compliant
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    Pedal Lock
  • Caster Load Capacity Range
    4100 lbs, 1859.73 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    310 CONTENDER
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Ductile Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    2800 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    310 CONTENDER
  • Style
    Top Plate
  • Top Plate
    5-1/4 in x 7-1/4 in
  • Tread Material
    Ductile Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    4100 lbs
  • Wheel Material Type
    Ductile Iron
  • Wheel Type
    Ductile Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)