Motion
310MR12501S
Plate Caster - 310 Series, Rubber Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 1200 lbs Load Capacity
Mi Item #11631796
MFR #310MR12501S
Price$372.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 310 Series, Rubber Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 1200 lbs Load Capacity
Mi Item #11631796
MFR #310MR12501S

Mfr description
310MR12501S 12X3 RBR SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.89/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Caster Size
    12.0000 in, 304.80 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    6-1/4 in, 158.75 mm
  • Min Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Mount Height
    13.5000 in, 342.89 mm
  • Mounting Plate Size  
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Overall Height
    13.5000 in,342.89 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Swivel Lead Length  
    2.6875 in
  • Swivel Radius
    8.6875 in, 220.66 mm
  • Tire Size
    3.0000 in x 12.0000 in, 76.20 mm x 304.80 mm
  • Tread Width
    3.0000 in
  • Weight
    1200 lbs
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Welded Legs
  • Application
    Conveyor-drawn Tow Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1200 lbs, 544.311 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Rubber
  • For Use With
    Conveyor-drawn Tow Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Frame Material
    Steel
  • Hardness
    70 to 85 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1200 lbs
  • Manufacturer Catalog Number
    310MR12501S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310 Series
  • Style
    Swivel Plate
  • Top Plate
    6-1/4 x 4-1/2 in,158.75 x 114.30 mm
  • Tread Color
    Black
  • Tread Material
    Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    1200 lbs
  • Wheel Color
    Black
  • Wheel Hardness
    70 to 85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Moldon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)