Motion
310PD12501S
Plate Caster - 310 Series, Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
Mi Item #11631813
MFR #310PD12501S
Price$575.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 310 Series, Polyurethane Wheel Material, 12.0000 in Wheel Diameter, 3.0000 in Face Width, 3500 lbs Load Capacity
Mi Item #11631813
MFR #310PD12501S

Mfr description
310PD12501S 12X3 POL URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.55/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    12.0000 in, 304.80 mm
  • Face Width
    3.0000 in
  • Leg Size
    3/8 in, 9.53 mm
  • Overall Height
    13.5000 in,342.89 mm
  • Swivel Lead Length  
    2.6875 in
  • Tread Width
    3.0000 in
  • Weight
    3500 lbs
  • Wheel Diameter
    12.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, RoHS Compliant, Heat-Treated Raceways, Welded Legs
  • Application
    Conveyor-drawn tow-trucks,Heavy duty racks and carts,Production dollies,Heavy duty dough troughs
  • Caster Load Capacity Range
    3500 lbs, 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Polyurethane on Aluminum
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-drawn tow-trucks, heavy duty racks and carts, production dollies, heavy duty dough troughs
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Hardness
    60 Shore D
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    3500 lbs
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • RoHs Compliance
    Yes
  • Series
    310 Series
  • Style
    Top Plate
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    3500 lbs
  • Wheel Hardness
    60 Shore D
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)