Motion
310PF08528S
Plate Caster - 310 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 4000 lbs Load Capacity
Mi Item #11631826
MFR #310PF08528S
Price$370.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 310 Series, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 3.0000 in Face Width, 4000 lbs Load Capacity
Mi Item #11631826
MFR #310PF08528S

Mfr description
310PF08528S 8X3 POLY URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$370.47/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    6-1/4 in, 158.75 mm
  • Min Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Mount Height
    10.1250 in, 257.17 mm
  • Mounting Plate Size  
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Overall Height
    10.1250 in,257.17 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Swivel Lead Length  
    2.0625 in
  • Swivel Radius
    6.0625 in, 153.98 mm
  • Tire Size
    3.0000 in x 8.0000 in, 76.20 mm x 203.19 mm
  • Tread Width
    3.0000 in
  • Weight
    4000 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated, Welded Legs, Full Radius Tread
  • Application
    Conveyor-drawn Tow Trucks,Heavy Duty Bakery Racks,Heavy Duty Dough Troughs,Production Dollies
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    4000 lbs, 1814.37 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    310 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Polyurethane
  • For Use With
    Conveyor-drawn Tow Trucks, Heavy Duty Bakery Racks, Heavy Duty Dough Troughs, Production Dollies
  • Frame Material
    Steel
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    4000 lbs
  • Manufacturer Catalog Number
    310PF08528S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    310 Series
  • Style
    Top Plate
  • Top Plate
    6-1/4 x 4-1/2 in,158.75 x 114.30 mm
  • Tread Color
    Black
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Precision Ball
  • Weight Capacity
    4000 lbs
  • Wheel Color
    Black
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)