Motion
310PF10528R
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 4100 lbs Load Capacity
MI ITEM #11631829
MFR #310PF10528R
Your Price$385.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 4100 lbs Load Capacity
MI ITEM #11631829
MFR #310PF10528R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$385.48/each(List $481.85)

Overview

Mfr description
310PF10528R 10X3 POLY URA RID CASTER

Specifications

  • Caster Type
    Rigid
  • Wheel Diameter
    10.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    4100 lbs
  • Mount Height
    11.5000 in
  • Tread Width
    3.0000 in
  • Hardness
    95 Shore A
  • Type Of Bearing
    Precision Ball
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Series
    310
  • Wheel Color
    Yellow Tread on Black Cast Iron Core
  • Wheel Type
    PF - Polyurethane (HD Cast Iron Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought