Motion
310PF10528S
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 4100 lbs Load Capacity
Mi Item #11631830
MFR #310PF10528S
Price$340.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 4100 lbs Load Capacity
Mi Item #11631830
MFR #310PF10528S

Mfr description
310PF10528S 10X3 POLY URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$340.36/each

Specifications

Dimensions

  • Mount Height
    11.5000 in
  • Swivel Lead Length  
    2.2500 in
  • Swivel Radius
    7.2500 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    10.0000 in

Details

  • Caster Type
    Swivel
  • Hardness
    95 Shore A
  • Load Capacity
    4100 lbs
  • Product Type
    Plate Casters
  • Series
    310
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Yellow Tread on Black Cast Iron Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PF - Polyurethane (HD Cast Iron Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)