Motion
315PY10501S
Plate Caster - 315 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
Mi Item #11631854
MFR #315PY10501S
Price$1,377.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 315 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4100 lbs Load Capacity
Mi Item #11631854
MFR #315PY10501S

Mfr description
315PY10501S 10X3 POL URA ON IRN DUAL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,377.14/each

Specifications

Dimensions

  • Bolt Hole Spacing
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • Max Bolt Hole Spacing
    6-1/4 in, 158.75 mm
  • Min Bolt Hole Spacing
    4-1/2 in, 114.30 mm
  • Mount Height
    12.0000 in, 304.80 mm
  • Mounting Plate Size  
    6-1/4 x 4-1/2 in, 158.75 x 114.30 mm
  • Overall Height
    12.0000 in,304.80 mm
  • Plate Size
    6-1/4 x 4-1/2 in
  • Swivel Lead Length  
    2.2500 in
  • Swivel Radius
    7.2500 in, 184.15 mm
  • Tire Size
    3.0000 in x 10.0000 in, 76.20 mm x 254 mm
  • Tread Width
    3.0000 in
  • Weight
    4100 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    4100 lbs, 1859.729 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Top Plate Swivel
  • Caster Series
    315 Series
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Polyurethane
  • Hardness
    95 Shore A
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    4100 lbs
  • Manufacturer Catalog Number
    315PY10501S
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Series
    315 Series
  • Style
    Top Plate
  • Top Plate
    6-1/4 x 4-1/2 in,158.75 x 114.30 mm
  • Tread Material
    Polyurethane
  • Type
    Swivel
  • Type Of Bearing
    Roller
  • Weight Capacity
    4100 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)