Motion
410NX06528SFBB

ALBION INDUSTRIES
410NX06528SFBB

Nylon Wheel Material, 6.0000 in Wheel Diameter, 5400 lbs Load Capacity
MI ITEM #11631884
MFR #410NX06528SFBB
Your Price$422.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
410NX06528SFBB

Nylon Wheel Material, 6.0000 in Wheel Diameter, 5400 lbs Load Capacity
MI ITEM #11631884
MFR #410NX06528SFBB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$422.97/each(List $528.71)

Overview

Mfr description
410NX06528SFBB 6X3 NYL SWL CASTER TOP

Specifications

  • Caster Type
    Swivel
  • Wheel Diameter
    6.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    5400 lbs
  • Mount Height
    8.0000 in
  • Swivel Lead Length
  • Brake Type
    Face Contact Brake (FBB)
  • Tread Width
    3.0000 in
  • Hardness
    78-82 Shore D
  • Type Of Bearing
    Precision Ball
  • Wheel Material
    Nylon
  • Wheel Material Type
    Nylon
  • Series
    410
  • Swivel Radius
    10.5000 in
  • Wheel Color
    Black Polymer
  • Wheel Type
    NX - Trionix Polymer
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought