Motion
410PD10501S
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3000 lbs Load Capacity
Mi Item #11631898
MFR #410PD10501S
Price$515.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3000 lbs Load Capacity
Mi Item #11631898
MFR #410PD10501S

Mfr description
410PD10501S 10X3 POLY URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$515.38/each

Specifications

Dimensions

  • Mount Height
    12.5000 in
  • Swivel Lead Length  
    3.3750 in
  • Swivel Radius
    8.3750 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    10.0000 in

Details

  • Caster Type
    Swivel
  • Hardness
    60 Shore D
  • Load Capacity
    3000 lbs
  • Product Type
    Plate Casters
  • Series
    410
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Roller
  • Wheel Color
    Green Tread on Aluminum Core
  • Wheel Material
    Polyurethane
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    PD - Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)