Motion
410PF12528SFBB

ALBION INDUSTRIES
410PF12528SFBB

Plate Caster - 410 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4200 lbs Load Capacity
Mi Item #11631931
MFR #410PF12528SFBB
Price$689.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
410PF12528SFBB

Plate Caster - 410 Series, Polyurethane Wheel Material, 10.0000 in Wheel Diameter, 3.0000 in Face Width, 4200 lbs Load Capacity
Mi Item #11631931
MFR #410PF12528SFBB

Mfr description
410PF12528SFBB 12X3 POL URA SWL CASTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$689.15/each

Specifications

Dimensions

  • Attaching Bolt Size
    0.5000 in,12.70 mm
  • Axle Diameter
    0.7500 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    3.0000 in
  • Leg Size
    3/8 in, 9.53 mm
  • Overall Height
    12.5000 in,317.50 mm
  • Swivel Lead Length  
    3.3750 in
  • Tread Width
    3.0000 in
  • Weight
    4200 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, RoHS Compliant, Welded Legs
  • Application
    Conveyor-drawn tow-trucks,Heavy duty racks and carts,Production dollies,Heavy duty dough troughs
  • Caster Load Capacity Range
    4200 lbs, 1905.09 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    410 Series
  • Caster Type
    Kingpinless Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Polyurethane on Heavy Duty Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-drawn tow-trucks, heavy duty racks and carts, production dollies, heavy duty dough troughs
  • Frame Finish
    RoHS Zinc Plating with Clear Coat
  • Frame Material
    Steel
  • Hardness
    95 Shore A
  • Heat Tolerance
    -45 to 180 °F
  • Load Capacity
    4200 lbs
  • Mount
    Top Plate
  • Mount Type
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    RoHS Zinc Plating with Clear Coat
  • RoHs Compliance
    Yes
  • Series
    410 Series
  • Style
    Top Plate
  • Tread Color
    Yellow
  • Tread Material
    Polyurethane
  • Type
    Kingpinless Swivel
  • Type Of Bearing
    Precision Ball Bearing
  • Weight Capacity
    4200 lbs
  • Wheel Hardness
    95 Shore A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane on Heavy Duty Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)