Motion
410TM10501SFBB

ALBION INDUSTRIES
410TM10501SFBB

Plate Caster - 410 Contender, Phenolic Wheel Material, 10.0000 in Wheel Diameter, 2.50 mm Face Width, 950 lbs Load Capacity
Mi Item #11631940
MFR #410TM10501SFBB
Price$404.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
410TM10501SFBB

Plate Caster - 410 Contender, Phenolic Wheel Material, 10.0000 in Wheel Diameter, 2.50 mm Face Width, 950 lbs Load Capacity
Mi Item #11631940
MFR #410TM10501SFBB

Mfr description
410TM10501SFBB 10X3 PHN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$404.78/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    2.50 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Max Bolt Hole Spacing
    6.1250 in, 155.58 mm
  • Min Bolt Hole Spacing
    3.3750 in, 85.70 mm
  • Mount Height
    12.5000 in, 317.50 mm
  • Mounting Plate Size  
    5-1/4 in x 7-1/4 in, 133.34 mm x 184.15 mm
  • Overall Height
    12.5000 in,317.50 mm
  • Plate Size
    5-1/4 x 7-1/4 in
  • Swivel Lead Length  
    3.3750 in
  • Tread Width
    3.0000 in
  • Weight
    2900 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    5400 lbs, 2449.4 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    410 Contender
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Phenolic
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks, Heavy Duty Bakery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -65 to 250 °F
  • Includes
    Axle and Nut
  • Load Capacity
    950 lbs
  • Manufacturer Catalog Number
    410TM10501SFBB
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410 Contender
  • Style
    Swivel Plate
  • Top Plate
    5-1/4 in x 7-1/4 in,133.35 mm x 184.15 mm
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2900 lbs
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)