Motion
410VG10501S
Plate Caster - 410 Contender, Cast Iron Wheel Material, 10.0000 in Wheel Diameter, 2 mm Face Width, 1500 lbs Load Capacity
Mi Item #11631946
MFR #410VG10501S
Price$534.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 410 Contender, Cast Iron Wheel Material, 10.0000 in Wheel Diameter, 2 mm Face Width, 1500 lbs Load Capacity
Mi Item #11631946
MFR #410VG10501S

Mfr description
410VG10501S 10X3 CAS IRN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.32/each

Specifications

Dimensions

  • Axle Diameter
    0.0197 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    2 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Overall Height
    12.5000 in, 317.50 mm
  • Swivel Lead Length  
    3.3750 in
  • Tread Width
    3.0000 in
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Caster Rig Type
    Kingpinless Swivel
  • Caster Series
    410 Contender
  • Caster Type
    Kingpinless Swivel
  • Construction
    Kingpinless
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    1500 lbs
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    410 Contender
  • Top Plate
    5-1/4 in x 7-1/4 in
  • Tread Material
    Cast Iron
  • Type
    Kingpinless Swivel
  • Type Of Bearing
    Roller Bearing
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    V-Groove Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)