Motion
610PF08528R
Plate Caster - 610 Contender, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.50 mm Face Width, 1400 lbs Load Capacity
MI ITEM #11631966
MFR #610PF08528R
Price$592.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 610 Contender, Polyurethane Wheel Material, 8.0000 in Wheel Diameter, 2.50 mm Face Width, 1400 lbs Load Capacity
MI ITEM #11631966
MFR #610PF08528R

Mfr description
610PF08528R 8X3 POLY URA RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$592.54/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Face Width
    2.50 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mounting Plate Size  
    6-1/4 in x 7-1/2 in
  • Overall Height
    10.5000 in,266.69 mm
  • Tread Width
    3.0000 in
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Body Dolly Carts,Engine Dollies,Material Carts,Chassis Rack Carts,Paint Line Dollies,Towed Trash Gondolas
  • Bearing ID
    0.7500 in, 19.05 mm
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    610 Contender
  • Caster Type
    Rigid
  • Construction
    Kingpinless
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Load Capacity
    1400 lbs
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    610
  • Style
    Kingpinless Plate
  • Top Plate
    6-1/4 in x 7-1/2 in
  • Tread Color
    Yellow
  • Tread Material
    Polyurethane
  • Type Of Bearing
    Precision Ball Bearing
  • Wheel Hardness
    95A
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Heavy Duty Cast Iron

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)