Motion
610TM10501SP

ALBION INDUSTRIES
610TM10501SP

Plate Caster - 610 Contender, Phenolic Wheel Material, 10.0000 in Wheel Diameter, 2 mm Face Width, 1500 lbs Load Capacity
Mi Item #11631980
MFR #610TM10501SP
Price$797.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
610TM10501SP

Plate Caster - 610 Contender, Phenolic Wheel Material, 10.0000 in Wheel Diameter, 2 mm Face Width, 1500 lbs Load Capacity
Mi Item #11631980
MFR #610TM10501SP

Mfr description
610TM10501SP 10X3 PHN SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$797.65/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0197 in
  • Caster Size
    10.0000 in, 254 mm
  • Face Width
    2 mm
  • King Pin Diameter
    0.7500 in
  • Leg Size
    3/8 in | 9.52 mm
  • Mounting Plate Size  
    158.75 mm x 190.50 mm
  • Overall Height
    12.5000 in, 317.50 mm
  • Plate Size
    6-1/4 in x 7-1/2 in
  • Swivel Lead Length  
    2.7500 in
  • Tread Width
    3.0000 in
  • Weight
    2900 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Kingpinless Design, Rohs Compliant, Welded Legs
  • Application
    Body Dolly Carts,Engine Dollies,Material Carts,Chassis Rack Carts,Paint Line Dollies,Towed Trash Gondolas
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    Poly Cam
  • Caster Mounting Type
    Kingpinless Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    610 Contender
  • Caster Type
    Swivel
  • Construction
    Kingpinless
  • Core Material
    Phenolic Resin
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Load Capacity
    1500 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    610 Contender
  • Style
    Top Plate
  • Top Plate
    158.75 mm x 190.5 mm, 6-1/4 in x 7-1/2 in
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2900 lbs
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)