Motion
62AX08228R
8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #11631992
MFR #62AX08228R
Price$152.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Wheel Diameter, 1500 lbs Load Capacity
Mi Item #11631992
MFR #62AX08228R

Mfr description
62AX08228R 8X2 POL URA SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.16/each

Specifications

Dimensions

  • Mount Height
    10.1250 in
  • Tread Width
    2.0000 in
  • Wheel Diameter
    8.0000 in

Details

  • Hardness
    85 Shore A
  • Load Capacity
    1500 lbs
  • Product Type
    Plate Casters
  • Series
    62
  • Type Of Bearing
    Precision Ball
  • Wheel Bearing Type
    Precision Ball
  • Wheel Color
    Maroon Tread on Aluminum Core
  • Wheel Type
    AX - Round Polyurethane (Aluminum Core)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)