Motion
62AX08228S
8.0000 in Wheel Diameter, 1500 lbs Load Capacity
MI ITEM #11631993
MFR #62AX08228S
List Price$193.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8.0000 in Wheel Diameter, 1500 lbs Load Capacity
MI ITEM #11631993
MFR #62AX08228S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.11/each for your price

Overview

Mfr description
62AX08228S 8X2 POL URA RID CASTER TOP

Specifications

  • Wheel Diameter
    8.0000 in
  • Wheel Bearing Type
    Precision Ball
  • Load Capacity
    1500 lbs
  • Mount Height
    10.1250 in
  • Swivel Lead Length
  • Tread Width
    2.0000 in
  • Hardness
    85 Shore A
  • Type Of Bearing
    Precision Ball
  • Series
    62
  • Swivel Radius
    5.7500 in
  • Wheel Color
    Maroon Tread on Aluminum Core
  • Wheel Type
    AX - Round Polyurethane (Aluminum Core)
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought