Motion
62FS04101SP
Plate Caster - 62, Forged Steel Wheel Material, 4.0000 in Wheel Diameter, 3 mm Face Width, 1000 lbs Load Capacity
Mi Item #11632065
MFR #62FS04101SP
Price$347.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 62, Forged Steel Wheel Material, 4.0000 in Wheel Diameter, 3 mm Face Width, 1000 lbs Load Capacity
Mi Item #11632065
MFR #62FS04101SP

Mfr description
62FS04101SP 4X1-1/2 STL SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$347.87/each

Specifications

Dimensions

  • Attaching Bolt Size
    3/8 in,9.52 mm
  • Axle Diameter
    0.0295 in
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in, 101.59 mm x 114.29 mm
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4 in x 4-1/2 in
  • Swivel Lead Length  
    0.9375 in
  • Tread Width
    1.5000 in
  • Weight
    1400 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    1.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    0.5000 in, 12.69 mm
  • Brake Locking Style
    Side Lock
  • Caster Load Capacity Range
    1400 to 20000 lbs, 635.03 to 9071.85 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    62
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Forged Steel
  • Finish Coating
    Zinc Plated
  • For Use With
    Utility Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Includes
    Axle and Nut
  • Load Capacity
    1000 lbs
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62
  • Style
    Swivel Plate
  • Top Plate
    4 in x 4-1/2 in,101.6 mm x 114.3 mm
  • Tread Material
    Forged Steel
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1400 lbs
  • Wheel Hardness
    Rockwell 80 B
  • Wheel Material Type
    Forged Steel
  • Wheel Type
    Forged Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)