Motion
62PD04229R
Plate Caster - 62, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 3 mm Face Width, 2000 lbs Load Capacity
MI ITEM #11632113
MFR #62PD04229R
Price$108.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 62, Polyurethane Wheel Material, 4.0000 in Wheel Diameter, 3 mm Face Width, 2000 lbs Load Capacity
MI ITEM #11632113
MFR #62PD04229R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$108.60/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.0295 in
  • Bolt Size
    1/2 in, 12.69 mm
  • Caster Size
    4.0000 in, 101.59 mm
  • Face Width
    3 mm
  • Leg Size
    1/4 in, 6.34 mm
  • Max Bolt Hole Spacing
    3.6250 in, 92.07 mm
  • Min Bolt Hole Spacing
    2.6250 in, 66.68 mm
  • Mount Height
    5.6250 in, 142.87 mm
  • Mounting Plate Size  
    4 in x 4-1/2 in
  • Overall Height
    5.6250 in,142.87 mm
  • Plate Size
    4 in x 4-1/2 in
  • Tread Width
    2.0000 in
  • Weight
    6.5 lbs
  • Wheel Diameter
    4.0000 in
  • Wheel Width
    2.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Nsf Listed
  • Application
    Movable Racks,Conveyor Or Dragline Operations,Utility Trucks,Corrugated Box Trucks,Caster Mounted Production Jigs And Fixtures
  • Bearing ID
    1/2 in, 12.69 mm
  • Bolt Hole Shape
    Slotted
  • Brake Locking Style
    No Brake
  • Caster Load Capacity Range
    1500 lbs, 680.389 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Rigid
  • Caster Series
    62
  • Caster Type
    Rigid
  • Construction
    Kingpin
  • Core Color
    Natural
  • Core Material
    Aluminum
  • Fastener Code
    TP-4_x_4-1/2
  • Finish Coating
    Zinc Plated
  • For Use With
    Dollies
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    180 °F
  • Includes
    Axle and Nut
  • Load Capacity
    2000 lbs
  • Manufacturer Catalog Number
    62PD04201
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    62
  • Style
    Rigid Plate
  • Top Plate
    4 in x 4-1/2 in
  • Tread Color
    Green
  • Tread Material
    Polyurethane
  • Type
    Rigid
  • Type Of Bearing
    Pedestal Precision Ball
  • Weight Capacity
    6.5 lbs
  • Wheel Material Type
    Polyurethane
  • Wheel Type
    Polyurethane On Aluminum

Overview

Mfr description
62PD04229R 4X2 POL URA SWL CASTER TOP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought