Motion
81TM06501SFBB

ALBION INDUSTRIES
81TM06501SFBB

Plate Caster - 81, Phenolic Wheel Material, 6.0000 in Wheel Diameter
Mi Item #11632245
MFR #81TM06501SFBB
Price$360.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
81TM06501SFBB

Plate Caster - 81, Phenolic Wheel Material, 6.0000 in Wheel Diameter
Mi Item #11632245
MFR #81TM06501SFBB

Mfr description
81TM06501SFBB 6X3 PHN RID CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$360.32/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    6.0000 in, 152.40 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    7.6250 in, 193.67 mm
  • Overall Height
    7.6250 in,193.67 mm
  • Swivel Lead Length  
    1.5000 in
  • Tread Width
    3.0000 in
  • Weight
    2000 lbs
  • Wheel Diameter
    6.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Conveyor-Drawn Tow-Trucks,Heavy Duty Bakery Racks,Production Dollies,Heavy Duty Dough Troughs
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    2000 lbs, 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    81
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Conveyor-Drawn Tow-Trucks
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -65 to 250 °F
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    81TM06501SFBB
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    81
  • Style
    Swivel Plate
  • Tread Color
    Black
  • Tread Material
    Phenolic
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2000 lbs
  • Wheel Hardness
    102 Rockwell R
  • Wheel Material Type
    Phenolic
  • Wheel Type
    Phenolic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)