Motion
90CA08501SFBB

ALBION INDUSTRIES
90CA08501SFBB

Plate Caster - 90, Cast Iron Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #11632254
MFR #90CA08501SFBB
Price$503.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
90CA08501SFBB

Plate Caster - 90, Cast Iron Wheel Material, 8.0000 in Wheel Diameter
MI ITEM #11632254
MFR #90CA08501SFBB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$503.39/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bolt Size
    1.0000 in, 25.39 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    10.5000 in, 266.69 mm
  • Overall Height
    10.5000 in,266.69 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Weight
    2800 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Industrial,Shop Equipment,Dollies,Waste Bins,Warehouse Trucks,Shop Carts
  • Bearing ID
    1.0000 in, 25.39 mm
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    700 lbs to 3500 lbs, 317.51 kg to 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    90
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Clear Zinc
  • For Use With
    Heavy Duty Power Drawn Equipment
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    90CA08501SFBB
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Swivel Plate
  • Tread Color
    Gray
  • Tread Material
    Cast Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    2800 lbs
  • Wheel Hardness
    Brinell 145
  • Wheel Material Type
    Cast Iron
  • Wheel Type
    Cast Iron

Overview

Mfr description
90CA08501SFBB 8X3 CAS IRN SWL CASTER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought