Motion
90FR08501SP
Plate Caster - 90, Ductile Iron Wheel Material, 8.0000 in Wheel Diameter
Mi Item #11632261
MFR #90FR08501SP
Price$577.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 90, Ductile Iron Wheel Material, 8.0000 in Wheel Diameter
Mi Item #11632261
MFR #90FR08501SP

Mfr description
90FR08501SP 8X3 DUC SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$577.12/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Bolt Size
    1.0000 in, 25.39 mm
  • Caster Size
    8.0000 in, 203.19 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    10.5000 in, 266.69 mm
  • Overall Height
    10.5000 in,266.69 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Weight
    26.75 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Rohs Compliant
  • Application
    Heavy Duty Power Drawn Equipment,High Capacity Die Tables,Portable Work Benches,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    Poly Cam
  • Caster Load Capacity Range
    700 lbs to 17000 lbs, 317.51 kg to 7711.07 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    90
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Ductile Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Heavy Duty Power Drawn Trailers
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    800 °F
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    90FR08501S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Swivel Plate
  • Tread Color
    Black
  • Tread Material
    Ductile Iron
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    26.75 lbs
  • Wheel Material Type
    Ductile Iron
  • Wheel Type
    Ductile Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)