Motion
90MR08501SFBB

ALBION INDUSTRIES
90MR08501SFBB

Plate Caster - 90, Rubber Wheel Material, 8.0000 in Wheel Diameter
Mi Item #11632267
MFR #90MR08501SFBB
Price$490.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
90MR08501SFBB

Plate Caster - 90, Rubber Wheel Material, 8.0000 in Wheel Diameter
Mi Item #11632267
MFR #90MR08501SFBB

Mfr description
90MR08501SFBB 8X3 RBR SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.53/each

Specifications

Dimensions

  • Attaching Bolt Size
    1/2 in,12.70 mm
  • Axle Diameter
    0.7500 in
  • Caster Size
    8.0000 in, 203.19 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mounting Plate Size  
    5 in x 5-1/2 in
  • Overall Height
    10.5000 in,266.69 mm
  • Plate Size
    5 in x 5-1/2 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    2.5000 in
  • Weight
    900 lbs
  • Wheel Diameter
    8.0000 in
  • Wheel Width
    2.5000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs, Includes Spanner Bushing
  • Application
    Heavy Duty Power Drawn Equipment,High Capacity Die Tables,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Bearing ID
    3/4 in, 19.05 mm
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    3500 lbs, 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    90
  • Caster Type
    Swivel
  • Construction
    Forged Steel
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Top Plate
    5 in x 5-1/2 in
  • Tread Color
    Black
  • Tread Material
    Cushion Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    900 lbs
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)