Motion
90MR10501SFBB

ALBION INDUSTRIES
90MR10501SFBB

Plate Caster - 90, Rubber Wheel Material, 10.0000 in Wheel Diameter
Mi Item #11632268
MFR #90MR10501SFBB
Price$556.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALBION INDUSTRIES
90MR10501SFBB

Plate Caster - 90, Rubber Wheel Material, 10.0000 in Wheel Diameter
Mi Item #11632268
MFR #90MR10501SFBB

Mfr description
90MR10501SFBB 10X3 RBR SWL CASTER TOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$556.89/each

Specifications

Dimensions

  • Axle Diameter
    0.7500 in
  • Caster Size
    10.0000 in, 254 mm
  • Leg Size
    3/8 in | 9.52 mm
  • Mounting Plate Size  
    133.40 mm x 184.19 mm
  • Overall Height
    12.5000 in, 317.50 mm
  • Plate Size
    5-1/4 in x 7-1/4 in
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    3.0000 in
  • Weight
    1000 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    3.0000 in

Details

  • Additional Details
    Heat-Treated Raceways, Welded Legs
  • Application
    Heavy Duty Power Drawn Equipment,High Capacity Die Tables,Portable Work Benches,Machinery Dollies,Heavy Production Fixtures Or Jigs,Corrugated Steel Box Trucks,Heavy Portable Storage Racks
  • Brake Locking Style
    Face Contact
  • Caster Load Capacity Range
    3500 lbs, 1587.57 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    90
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Material
    Cast Iron
  • Finish Coating
    Black Oxide
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Swivel Plate
  • Top Plate
    133.4 mm x 184.2 mm, 5-1/4 in x 7-1/4 in
  • Tread Color
    Black
  • Tread Material
    Cushion Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1000 lbs
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Cast Iron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)