Motion
90MR10701SP
Plate Caster - 90, Rubber Wheel Material, 10.0000 in Wheel Diameter
Mi Item #11632270
MFR #90MR10701SP
Price$875.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plate Caster - 90, Rubber Wheel Material, 10.0000 in Wheel Diameter
Mi Item #11632270
MFR #90MR10701SP

Mfr description
90MR10701SP 10X4 RBR SWL CASTER TOP PLT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$875.24/each

Specifications

Dimensions

  • Axle Diameter
    1.0000 in
  • Caster Size
    10.0000 in, 254 mm
  • Leg Size
    3/8 in, 9.52 mm
  • Mount Height
    12.5000 in, 317.50 mm
  • Overall Height
    12.5000 in,317.50 mm
  • Swivel Lead Length  
    2.5000 in
  • Tread Width
    4.0000 in
  • Weight
    1400 lbs
  • Wheel Diameter
    10.0000 in
  • Wheel Width
    4.0000 in

Details

  • Additional Details
    Welded Legs
  • Application
    Heavy Duty Industrial,Material Handling Carts,Shop Equipment
  • Bearing ID
    1.0000 in, 25.39 mm
  • Caster Load Capacity Range
    140 lbs to 2000 lbs, 63.5 kg to 907.18 kg
  • Caster Mounting Type
    Top Plate
  • Caster Rig Type
    Swivel
  • Caster Series
    90
  • Caster Type
    Swivel
  • Construction
    Kingpin
  • Core Color
    Black
  • Core Material
    Cast Iron
  • Finish Coating
    Zinc Plated
  • For Use With
    Machinery Dollies
  • Frame Finish
    Zinc Plated
  • Frame Material
    Steel
  • Heat Tolerance
    -40 to 180 °F
  • Includes
    Axle and Nut
  • Manufacturer Catalog Number
    90MR10701S
  • Mount
    Top Plate
  • Mounting
    Top Plate
  • Number Of Casters
    1
  • Product Type
    Plate Casters
  • Rig Finish/Coating
    Zinc Plated
  • Series
    90
  • Style
    Top Plate
  • Tread Color
    Black
  • Tread Material
    Cushion Rubber
  • Type
    Swivel
  • Type Of Bearing
    Roller Bearing
  • Weight Capacity
    1400 lbs
  • Wheel Hardness
    70-85 Shore A
  • Wheel Material Type
    Rubber
  • Wheel Type
    Mold On Rubber On Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)